Shop All Halogen Light Bulbs
Ilc
Replacement for Motic Ba310met-t replacement light bulb lamp
Mfr # BA310MET-T MOTIC
Zoro # G502991780
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 30
Product Information
- Brand Ilc
- MFR # BA310MET-T MOTIC
- Zoro # G502991780
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 30 |
Description
Replacement for Motic Ba310met-t replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- JESCO LIGHTING GROUP Aperture Low Voltage Trim with adjustable eyeball 3 in. Chrome Finish (TM306CH)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp CXK Bulb replacement light bulb lamp (CXK BULB LIGHT BULB / LAMP)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp (6.6A 30W GZ9.5 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs