Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Mole Richardson Baby Solarspot 500 Watt replacement light bulb lamp
Mfr # BABY SOLARSPOT 500 WATT MOLE RICHARDSON
Zoro # G803213383
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Color Temperature 3200
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Voltage 120
- Bulb Shape T7
Product Information
- Brand Ilc
- MFR # BABY SOLARSPOT 500 WATT MOLE RICHARDSON
- Zoro # G803213383
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 500 |
Color Temperature | 3200 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Voltage | 120 |
Bulb Shape | T7 |
Wattage Equivalency | 500 |
Description
Replacement for Mole Richardson Baby Solarspot 500 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILB GOLD Code Bulb, Replacement For Osram Sylvania 64485 FR (64485 FR)
- Ilc Flood & Spot Light Bulbs