Shop All Halogen Light Bulbs
Ilc
Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp
Mfr # PH3500 SURFACE MITUTOYO
Zoro # G403220552
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 250
- Voltage 24
- Bulb Shape MR16
- Bulb Color Temp. 3400
Product Information
- Brand Ilc
- MFR # PH3500 SURFACE MITUTOYO
- Zoro # G403220552
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 250 |
Voltage | 24 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Description
Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B224Punv-C (B224PUNV-C)
- LIGHTOLIER Low Profile LED Slim Downlight, 1000lm (S6S927K10)
- DEWALT TRACK CONNECTOR FOR TRACKSAW (DW1009154-00)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Sylvania 50mr16/wfl60/c replacement light bulb lamp, 2PK (50MR16/WFL60/C SYLVANIA)
- ILC Replacement for Airequipt MFG Autostack 550 replacement light bulb lamp (AUTOSTACK 550 AIREQUIPT MFG)
- ILC Replacement for SLI Sylvania Lighting P1/12 replacement light bulb lamp (P1/12 SLI SYLVANIA LIGHTING)
- ILC Replacement for GE General Electric G.E Q400cl/mc 120v replacement light bulb lamp (Q400CL/MC 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- ILC Replacement for Satco S3209 -outlawed Replaced BY 60 W. replacement light bulb lamp (S3209 -OUTLAWED REPLACED BY 60 W. SATCO)
- Ilc Halogen Light Bulbs