Shop All Halogen Light Bulbs
Ilc
Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp
Mfr # AUTO PAK AFT, AFT-2 MINOLTA
Zoro # G603218106
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Color Temp. 3200
- Bulb Shape T10
- Voltage 120
Product Information
- Brand Ilc
- MFR # AUTO PAK AFT, AFT-2 MINOLTA
- Zoro # G603218106
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Color Temp. | 3200 |
Bulb Shape | T10 |
Voltage | 120 |
Description
Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L REM M12)
- ILC Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Satco S4624 replacement light bulb lamp (S4624 SATCO)
- ILC Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp (JDD E27 110-130V 100W FROST LIGHT BULB / LAMP)
- ILC Replacement for Grimes Da-27 replacement light bulb lamp (DA-27 GRIMES)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W OSRAM SYLVANIA)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- Ilc Halogen Light Bulbs