Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp
Mfr # R10W 6V 10W BA15S MINIATURE LAMP
Zoro # G802795958
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B6
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 10
- Watts 10
- Voltage 6
Product Information
- Brand Ilc
- MFR # R10W 6V 10W BA15S MINIATURE LAMP
- Zoro # G802795958
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | B6 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 6 |
Description
Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FOUR SEASONS O-Ring, 24150 (24150)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- T-H MARINE T-H Marine RS-1-DP-8-16 Replacement Skeg-Bombardier, Evinrude, Johnson, OMC and Yamaha V6 Outboards (RS-1-DP)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- ILC Replacement for CEC Industries 1383bp replacement light bulb lamp (1383BP CEC INDUSTRIES)
- ILC Replacement For LIGHT BULB LAMP 899 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2YZ4-7)
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- ILC Replacement for Welch Allyn Macroview 23810 replacement light bulb lamp (MACROVIEW 23810 WELCH ALLYN)
- ILC Replacement for Eaton 28-6019-4 replacement light bulb lamp, 2PK (28-6019-4 EATON)
- RACE SPORT Magnet Mount Led Utility Light (RS-1P-LEDHITCH)
- Ilc Automotive Lighting