Shop All LED Light Bulbs
Ilc
Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp
Mfr # 120PSB YELLOW LED REPLACEMENT MINIATURE LAMP
Zoro # G902846543
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SLIDE BASE #5
- Bulb Shape T2
- Voltage 120
- Watts 0.24
- Wattage Equivalency 0.24
Product Information
- Brand Ilc
- MFR # 120PSB YELLOW LED REPLACEMENT MINIATURE LAMP
- Zoro # G902846543
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SLIDE BASE #5 |
Bulb Shape | T2 |
Voltage | 120 |
Watts | 0.24 |
Wattage Equivalency | 0.24 |
Description
Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3500K (LED18D38OW383525)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ILC Replacement for Iota I-42-em-a/b (I-42-EM-A/B IOTA)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement For SATCO S12423 (S12423)
- ILC Replacement For SATCO S29760 (S29760)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for Halco A21fr16/850/omni3/led replacement light bulb lamp (A21FR16/850/OMNI3/LED HALCO)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- Ilc LED Light Bulbs