Shop All Halogen Light Bulbs
Ilc
Replacement for Midmark 159 Exam Light replacement light bulb lamp
Mfr # 159 EXAM LIGHT MIDMARK
Zoro # G203235268
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 159 EXAM LIGHT MIDMARK
- Zoro # G203235268
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Description
Replacement for Midmark 159 Exam Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Down Mattress Topper 4" Gusset Duck and Down Filled Featherbed with Cotton Cover Pillow Top, King (224996ZZO)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- MILWAUKEE TOOL MILWAUKEE SPOT/FLOOD HEADLAMP (2104)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 681675 replacement light bulb lamp (681675 BULBRITE)
- ILC Replacement for Sylvania 120par38/hal/sp10 120v replacement light bulb lamp (120PAR38/HAL/SP10 120V SYLVANIA)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs