Shop All Halogen Light Bulbs
Ilc
Replacement for Midmark 153637-001 replacement light bulb lamp
Mfr # 153637-001 MIDMARK
Zoro # G803014768
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 17
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 95
- Bulb Color Temp. 3050
Product Information
- Brand Ilc
- MFR # 153637-001 MIDMARK
- Zoro # G803014768
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 17 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 95 |
Bulb Color Temp. | 3050 |
Description
Replacement for Midmark 153637-001 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 29 W A19 A-Line Halogen Bulb 400 lm Soft White , 4PK (52190)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21347)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CY-DD-177 2-Light Laxmi Industrial Style Chandelier with Bulbs Ridged Glass Shades - Black (CY-DD-177)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- ILC Replacement for Westinghouse 04740 replacement light bulb lamp (04740 WESTINGHOUSE)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Topcon Sl-2ed Main Bulb replacement light bulb lamp (SL-2ED MAIN BULB TOPCON)
- ILC Replacement for Satco S4361 replacement light bulb lamp (S4361 SATCO)
- Ilc Halogen Light Bulbs