Shop All Halogen Light Bulbs
Ilc
Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp
Mfr # SPECTRA PROFILE ILLUMN MICRO VU
Zoro # G903218509
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3350
- Watts 100
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 12
Product Information
- Brand Ilc
- MFR # SPECTRA PROFILE ILLUMN MICRO VU
- Zoro # G903218509
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3350 |
Watts | 100 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 12 |
Description
Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement For WHELEN ENGINEERING H35SN12 (WW-647T-2)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- Ilc Halogen Light Bulbs