Shop All Halogen Light Bulbs
Ilc
Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp
Mfr # 300 SURFACE ILLUMINATOR MICRO VU
Zoro # G203218285
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR14
- Bulb Base Type GX7.9 2-PIN
- Bulb Color Temp. 3100
- Voltage 16
- Watts 50
Product Information
- Brand Ilc
- MFR # 300 SURFACE ILLUMINATOR MICRO VU
- Zoro # G203218285
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR14 |
Bulb Base Type | GX7.9 2-PIN |
Bulb Color Temp. | 3100 |
Voltage | 16 |
Watts | 50 |
Description
Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 4000K Cool White Type A+B G13 Base 12-Pack (LR34192-12PK)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- ILC Replacement For EIKO LLH3DX50KU (LLH-3DX-50K-U)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- ILC Replacement for Sylvania 58634 replacement light bulb lamp (58634 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- ILC Replacement For HIKARI JDR 120V 50W GX53 CV (WX-SLQ2-2)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- Ilc Halogen Light Bulbs