Shop All Halogen Light Bulbs
Ilc
Replacement for Micro VU 21V 150w replacement light bulb lamp
Mfr # 21V 150W MICRO VU
Zoro # G803233862
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Bulb Shape MR16
- Watts 150
- Voltage 21
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Product Information
- Brand Ilc
- MFR # 21V 150W MICRO VU
- Zoro # G803233862
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Bulb Shape | MR16 |
Watts | 150 |
Voltage | 21 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Micro VU 21V 150w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- ILC Replacement for Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 SYLVANIA)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- ILC Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp (20MR16/FL35/C(BAB) 12V SYLVANIA)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donsbulbs Eyb-87.5v replacement light bulb lamp (EYB-87.5V DONSBULBS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Fri-Jado 9291001S (9291001S)
- Ilc Halogen Light Bulbs