Shop All Incandescent Light Bulbs
Ilc
Replacement for Mettler H20t replacement light bulb lamp
Mfr # H20T METTLER
Zoro # G602972535
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 8.4
- Voltage 6
Product Information
- Brand Ilc
- MFR # H20T METTLER
- Zoro # G602972535
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 8.4 |
Voltage | 6 |
Description
Replacement for Mettler H20t replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H99Rtat (H99RTAT)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- HALO Reflector Cone, 426 (426H)
- CURRENT Ballast 120V 2 F96T8 (IOP2P59N)
- ILC Replacement for Damar 02011a replacement light bulb lamp 2 Pack (02011A DAMAR)
- ILC Replacement for Philips 250br40/1 replacement light bulb lamp (250BR40/1 PHILIPS)
- ILC Replacement for GE General Electric G.E 250r40/4 120v replacement light bulb lamp (250R40/4 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 45br30/fl55/ll replacement light bulb lamp (45BR30/FL55/LL PHILIPS)
- ILC Replacement for PQL 100a19/cl/rough Service - 10K Superior L replacement light bulb lamp, 2PK (100A19/CL/ROUGH SERVICE - 10K SUPERIOR L PQL)
- ILC Replacement for Bulbrite 340040 replacement light bulb lamp (340040 BULBRITE)
- ILC Replacement for Lamptech 65br40fl replacement light bulb lamp (65BR40FL LAMPTECH)
- Ilc Incandescent Light Bulbs