Shop All Halogen Light Bulbs
Ilc
Replacement for Meopta Axomat 4 Color replacement light bulb lamp
Mfr # AXOMAT 4 COLOR MEOPTA
Zoro # G503220070
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Voltage 12
- Watts 100
- Bulb Base Type GZ6.35 2-PIN
Product Information
- Brand Ilc
- MFR # AXOMAT 4 COLOR MEOPTA
- Zoro # G503220070
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Voltage | 12 |
Watts | 100 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Meopta Axomat 4 Color replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.5 W, S11, Intermediate Screw (E17) (BP25S11N/SU/LED)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- METALUX 48 in. 1-Light ct 80 W LED Shop Light (4SHP10040R)
- WORLD MARKETING OF AMERICA Reddyheat Photocell Kit (PP216)
- ILC Replacement for Osram Sylvania 64485 CL replacement light bulb lamp (64485 CL OSRAM SYLVANIA)
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- ILC Replacement for Altman GC replacement light bulb lamp (GC ALTMAN)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- ILC Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp (HE400 SURFACE ILLUMINATOR STARRETT PRECISION)
- Ilc Halogen Light Bulbs