Shop All Halogen Light Bulbs
Ilc
Replacement for Meiji Techno Ml2500 replacement light bulb lamp
Mfr # ML2500 MEIJI TECHNO
Zoro # G402971837
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 30
- Voltage 6
Product Information
- Brand Ilc
- MFR # ML2500 MEIJI TECHNO
- Zoro # G402971837
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Meiji Techno Ml2500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit Electric 3929445 100 watt Equivalence 16 watt 1500 Lumen A19 A-Line LED Bulb; Daylight - Pack of 6 (3929445)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- ILC Replacement for Eiko Tt42/35 replacement light bulb lamp (TT42/35 EIKO)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- ILC Replacement for PEC Jd500 MC Frost 130v replacement light bulb lamp (JD500 MC FROST 130V PEC)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Halco Hp16nfl60 replacement light bulb lamp (HP16NFL60 HALCO)
- ILC Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp (JPR30/130V/50W/NSP LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs