Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for MEIJI TECHNO MA570
Mfr # MA570 MEIJI TECHNO
Zoro # G202794872
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.5
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 10
- Watts 10
- Voltage 6
Product Information
- Brand Ilc
- MFR # MA570 MEIJI TECHNO
- Zoro # G202794872
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.5 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 6 |
Description
Replacement for Meiji Techno Ma570 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Manifold Absolute Pressure Sensor, 0281002401 (0281002401)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- GREEN LEAF Tank Fitting Poly Fpt 1In (TF100P-E)
- ILC Replacement For GMC JIMMY YEAR 2002 CHECK ENGINE LIGHT 10PK (10PAK:WW-K28X-9)
- ILC Replacement for Sylvania 120mb 6W replacement light bulb lamp, 10PK (120MB 6W SYLVANIA)
- ILC Replacement for Eiko 6260ba-bp replacement light bulb lamp, 10PK (6260BA-BP EIKO)
- ILC Replacement for Miniature Lamp 967 replacement light bulb lamp, 10PK (967 MINIATURE LAMP)
- ILC Replacement for GE General Electric G.E 12s8/93t replacement light bulb lamp, 10PK (12S8/93T GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- TURTLE WAX Turtle Wax 8240533 Headlight Lens Restorer (8240533)
- Ilc Vehicle Bulbs & Lenses