Shop All Halogen Light Bulbs
Ilc
Replacement for Meiji Techno Ma275/05 replacement light bulb lamp
Mfr # MA275/05 MEIJI TECHNO
Zoro # G303014398
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Watts 50
Product Information
- Brand Ilc
- MFR # MA275/05 MEIJI TECHNO
- Zoro # G303014398
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Watts | 50 |
Description
Replacement for Meiji Techno Ma275/05 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/4P/ALTO 10PK)
- ILC Replacement for Micro VU 12V 100w replacement light bulb lamp (12V 100W MICRO VU)
- MARCO Bulb for Galaxy 301 Hose-Mountable Blast Light – 10/Box (1030101)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- ILC Replacement for Micron 770 replacement light bulb lamp (770 MICRON)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Weber Skylight Sk800 replacement light bulb lamp (SKYLIGHT SK800 WEBER)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- Ilc Halogen Light Bulbs