Shop All Halogen Light Bulbs
Ilc
Replacement for MEDICAL ILLUMINATION CENTURION EXCEL
Mfr # CENTURION EXCEL MEDICAL ILLUMINATION
Zoro # G203014337
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3000
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 90
Product Information
- Brand Ilc
- MFR # CENTURION EXCEL MEDICAL ILLUMINATION
- Zoro # G203014337
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 90 |
Description
Replacement for Medical Illumination Centurion Excel replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ILC Replacement for Osram Sylvania HLX 64653 Long Life replacement light bulb lamp (HLX 64653 LONG LIFE OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp (JC12V-10W/BA9S LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp M60 71W 12V Mr16 SP replacement light bulb lamp, 2PK (M60 71W 12V MR16 SP LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64741 1000w replacement light bulb lamp (64741 1000W SYLVANIA)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ILC Replacement for Halco 107120 replacement light bulb lamp (107120 HALCO)
- ILC Replacement for Plusrite Jcdr 50W replacement light bulb lamp (JCDR 50W PLUSRITE)
- Ilc Halogen Light Bulbs