Shop All Halogen Light Bulbs
Ilc
Replacement for Medical Illumination 011315-6 replacement light bulb lamp
Mfr # 011315-6 MEDICAL ILLUMINATION
Zoro # G603013305
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
- Bulb Shape T10
- Watts 150
Product Information
- Brand Ilc
- MFR # 011315-6 MEDICAL ILLUMINATION
- Zoro # G603013305
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Bulb Shape | T10 |
Watts | 150 |
Description
Replacement for Medical Illumination 011315-6 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- ILC Replacement for Howard E1/32is-120 (E1/32IS-120 HOWARD)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp (MR-16 120V-50W/W/GU10 GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- ILC Replacement for Kliegl Bros 3451 replacement light bulb lamp (3451 KLIEGL BROS)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- Ilc Halogen Light Bulbs