Shop All Halogen Light Bulbs
Ilc
Replacement for Medical Illumination 0003042 replacement light bulb lamp
Mfr # 0003042 MEDICAL ILLUMINATION
Zoro # G903233700
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Color Temp. 3050
Product Information
- Brand Ilc
- MFR # 0003042 MEDICAL ILLUMINATION
- Zoro # G903233700
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Color Temp. | 3050 |
Description
Replacement for Medical Illumination 0003042 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- ILC Replacement for PHILIPS PL-L55W/830/4P (PL-L55W/830/4P PHILIPS)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 In. L, PK10 (9-08003B)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- ILC Replacement for Whelen Engineering 34-0041987-00 replacement light bulb lamp (34-0041987-00 WHELEN ENGINEERING)
- ILC Replacement for Olympus 5-ul1035 Bulb replacement light bulb lamp (5-UL1035 BULB OLYMPUS)
- ILC Replacement for Berchtold C-450 replacement light bulb lamp, 2PK (C-450 BERCHTOLD)
- ILC Replacement for SYLVANIA 55103 (55103 SYLVANIA)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- Ilc Halogen Light Bulbs