Shop All Halogen Light Bulbs
Ilc
Replacement for Medical Illumination 0001255 replacement light bulb lamp
Mfr # 0001255 MEDICAL ILLUMINATION
Zoro # G803233794
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3150
- Voltage 20
Product Information
- Brand Ilc
- MFR # 0001255 MEDICAL ILLUMINATION
- Zoro # G803233794
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3150 |
Voltage | 20 |
Description
Replacement for Medical Illumination 0001255 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- HALO Tl41R (TL41RMB)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for Damar Exn/silver 50W 12V Mr16 FLD replacement light bulb lamp (EXN/SILVER 50W 12V MR16 FLD DAMAR)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- Ilc Halogen Light Bulbs