Shop All HID Light Bulbs
Ilc
Replacement for LUMENARC LU400/S51
Mfr # LU400/S51 LUMENARC
Zoro # G602944006
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ET18
- Bulb Color Temp. 2100
- Watts 400
Product Information
- Brand Ilc
- MFR # LU400/S51 LUMENARC
- Zoro # G602944006
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ET18 |
Bulb Color Temp. | 2100 |
Watts | 400 |
Description
Replacement for Lumenarc Lu400/s51 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for Venture Lighting MS 400w/h75/ed28/ps replacement light bulb lamp (MS 400W/H75/ED28/PS VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- ILC Replacement for GE General Electric G.E Mvr175/vbu/pa replacement light bulb lamp (MVR175/VBU/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement for Halco Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 HALCO)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- Ilc HID Light Bulbs