Shop All Halogen Light Bulbs
Ilc
Replacement for Lumapro 2v701 replacement light bulb lamp
Mfr # 2V701 LUMAPRO
Zoro # G103222634
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
Product Information
- Brand Ilc
- MFR # 2V701 LUMAPRO
- Zoro # G103222634
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Lumapro 2v701 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- LUMAPRO Black Rechargeable Led Industrial Handheld Flashlight, 600 lm (49XX75)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- ILC Replacement for Dolan Jenner Pl801 replacement light bulb lamp (PL801 DOLAN JENNER)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- ILC Replacement for Wagner 1255h7 replacement light bulb lamp (1255H7 WAGNER)
- ILC Replacement for Photogenic Porta-master 400 Modeling replacement light bulb lamp (PORTA-MASTER 400 MODELING PHOTOGENIC)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- ILC Replacement for ECE H4 75/70w 24V replacement light bulb lamp, 2PK (H4 75/70W 24V ECE)
- Ilc Halogen Light Bulbs