Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Ltv-vought Aero. 202-28400 replacement light bulb lamp
Mfr # 202-28400 LTV-VOUGHT AERO.
Zoro # G302760227
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R12
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 20
- Watts 20
- Voltage 6
Product Information
- Brand Ilc
- MFR # 202-28400 LTV-VOUGHT AERO.
- Zoro # G302760227
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | R12 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 6 |
Description
Replacement for Ltv-vought Aero. 202-28400 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Small Center Console Cover - Vinyl White (40400)
- RACOR Racor Spin-On Elements, 3.63", R15P (R15P)
- WAI GLOBAL ALTDR 22SI 145A12V 145V (8078N-1)
- MEGUIARS WAX Liquid, 16 Ounce Bottle, Pre-Waxing Glaze, Eliminates Fine Swirl Marks (G19216)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- ILC Replacement For OSRAM SYLVANIA 1142 BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-3X52-5)
- ILC Replacement Chevrolet/Chevy S10 Pickup V6 4.3l 690cca Optional Year2002 replacement light bulb lamp (S10 PICKUP V6 4.3L 690CCA OPTIONAL YEAR2002 CHEV)
- ILC Replacement for Light Bulb / Lamp 40w-r50-120v-e14 replacement light bulb lamp (40W-R50-120V-E14 LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 44 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1VQ5-9)
- ILC Replacement For LIGHT BULB LAMP 51 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-2XCS-7)
- ILC Replacement for Aircraft Lamp J10v100w M/S replacement light bulb lamp (J10V100W M/S AIRCRAFT LAMP)
- Ilc Automotive Lighting