Shop All Fluorescent Light Bulbs
Ilc
Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp
Mfr # FE-US-55W/50K LONGSTAR
Zoro # G802761434
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 55
- Watts 55
- Bulb Color Temp. 5000
Product Information
- Brand Ilc
- MFR # FE-US-55W/50K LONGSTAR
- Zoro # G802761434
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 55 |
Watts | 55 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MS320/PS/U (MS320/PS/U GE GENERAL ELECTRIC G.E)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/SPX35/835 (F9BX/SPX35/835 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- ILC Replacement for PHILIPS F40/50U (F40/50U PHILIPS)
- ILC Replacement for Light Bulb / Lamp F14w/t5/850/eco replacement light bulb lamp (F14W/T5/850/ECO LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf26dt/e/in/827/eco replacement light bulb lamp (CF26DT/E/IN/827/ECO SYLVANIA)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- ILC Replacement for Cooper Lighting Fml-55w 64/4p replacement light bulb lamp (FML-55W 64/4P COOPER LIGHTING)
- Ilc Fluorescent Light Bulbs