Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America Loa-9166b replacement light bulb lamp
Mfr # LOA-9166B LIGHTS OF AMERICA
Zoro # G702864556
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # LOA-9166B LIGHTS OF AMERICA
- Zoro # G702864556
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Lights OF America Loa-9166b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- ILC Replacement for Philips Fb34/spec30/6/ew/alto replacement light bulb lamp, 12PK (FB34/SPEC30/6/EW/ALTO PHILIPS)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- ILC Replacement for Osram Sylvania Cf26dd/e/827/eco replacement light bulb lamp (CF26DD/E/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Grainger 6v035 replacement light bulb lamp (6V035 GRAINGER)
- ILC Replacement for Philips Pl-c 13w/827 replacement light bulb lamp (PL-C 13W/827 PHILIPS)
- ILC Replacement for Damar F36ltt/4p/841/eco replacement light bulb lamp (F36LTT/4P/841/ECO DAMAR)
- ILC Replacement for Philips Pl-c/2p 18w/835 replacement light bulb lamp (PL-C/2P 18W/835 PHILIPS)
- ILC Replacement for Sylvania Cf42dt/e/in/38w/835/ss/eco replacement light bulb lamp (CF42DT/E/IN/38W/835/SS/ECO SYLVANIA)
- ILC Replacement for ATHALON F57QBX/840/A/4P/EOL (F57QBX/840/A/4P/EOL ATHALON)
- Ilc Fluorescent Light Bulbs