Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LIGHT-TECH 442
Mfr # 442 LIGHT-TECH
Zoro # G602794908
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.5
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 10
- Watts 10
- Voltage 6
Product Information
- Brand Ilc
- MFR # 442 LIGHT-TECH
- Zoro # G602794908
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.5 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 6 |
Description
Replacement for Light-tech 442 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 40 g IAW style Plasteel clipon weight (PLO10728)
- CURT Trailer Hitch, 2" Receiver, Class 3,13193 (13193)
- TIMKEN Wheel Bearing Race 1977-1979 Maserati Khamsin, 09195 (09195)
- MOTORCRAFT Additive-Oil-Frictionmodi, XT14L (XT14L)
- ILC Replacement for Auto Workshop Supplies H11 replacement light bulb lamp (H11 AUTO WORKSHOP SUPPLIES)
- ILC Replacement For DODGE RAM PICKUP YEAR 2009 HEADLIGHTS HIGH BEAM 2PK (2PAK:WW-GA9L-1)
- ILC Replacement For CEC INDUSTRIES 7444NA AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VZ9-5)
- ILC Replacement for Zoro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 ZORO)
- ILC Replacement for Welch Allyn Vaginal Illuminator II replacement light bulb lamp (VAGINAL ILLUMINATOR II WELCH ALLYN)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- ILC Replacement For BATTERIES AND LIGHT BULBS 881 (WW-LFRS-8)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies