Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Wb-921-x replacement light bulb lamp
Mfr # WB-921-X LIGHT BULB / LAMP
Zoro # G502808255
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Watts 18
- Bulb Color Temp. 2800
- Voltage 12
Product Information
- Brand Ilc
- MFR # WB-921-X LIGHT BULB / LAMP
- Zoro # G502808255
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Watts | 18 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp Wb-921-x replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- ILC Replacement for Philips Cdm20/par30/l/mfl/3k replacement light bulb lamp (CDM20/PAR30/L/MFL/3K PHILIPS)
- ILC Replacement for Light Bulb / Lamp 23333ge replacement light bulb lamp (23333GE LIGHT BULB / LAMP)
- ILC Replacement for Philips 42889-6 replacement light bulb lamp (42889-6 PHILIPS)
- ILC Replacement for GE General Electric G.E Mvr150/u/wm replacement light bulb lamp (MVR150/U/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL Cmh39t6/830/g12- M130/e replacement light bulb lamp (CMH39T6/830/G12- M130/E PQL)
- Ilc HID Light Bulbs