Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Tld18w/33 LED Replacement replacement light bulb lamp
Mfr # TLD18W/33 LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G202810183
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Product Information
- Brand Ilc
- MFR # TLD18W/33 LED REPLACEMENT LIGHT BULB / LAMP
- Zoro # G202810183
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Light Bulb / Lamp Tld18w/33 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge60W 5" Wht Globe Bulb (49780)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 2-Pack (LR21494-2PK)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- GE S2808 65W Indoor Floodlight-Br30 (23520)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ILC Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp (7MR16G4DIM/827FL36 GREEN CREATIVE)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- ILC Replacement for Damar 31835e replacement light bulb lamp (31835E DAMAR)
- EURI LIGHTING LED PL 26W Non-Dim/DLC (EPL-2100H)
- Ilc LED Light Bulbs