Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp S55rn-150/c replacement light bulb lamp
Mfr # S55RN-150/C LIGHT BULB / LAMP
Zoro # G702933115
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2100
- Watts 150
- Voltage 55
Product Information
- Brand Ilc
- MFR # S55RN-150/C LIGHT BULB / LAMP
- Zoro # G702933115
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2100 |
Watts | 150 |
Voltage | 55 |
Description
Replacement for Light Bulb / Lamp S55rn-150/c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- DABMAR LIGHTING Pagoda Light, 104, B, Aluminum, 3 Tier (LV104-B)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- ILC Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp (CDM-T 35W/942 G12 PHILIPS)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- ILC Replacement for LUMENARC LU1000/S52 (LU1000/S52 LUMENARC)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement For METAL HALIDE MP400BUONLY (WW-3DSA-1)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- Ilc HID Light Bulbs