Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q50t3/cl/dc-120v replacement light bulb lamp
Mfr # Q50T3/CL/DC-120V LIGHT BULB / LAMP
Zoro # G402975422
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 50
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # Q50T3/CL/DC-120V LIGHT BULB / LAMP
- Zoro # G402975422
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 50 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Description
Replacement for Light Bulb / Lamp Q50t3/cl/dc-120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- DESIGNERS EDGE LED Solar Wall/Post Light, 5.5W, 6500K (L954)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- ILC Replacement for Whelen Engineering 34-0041987-01 replacement light bulb lamp (34-0041987-01 WHELEN ENGINEERING)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 150par/sp/y replacement light bulb lamp (150PAR/SP/Y LIGHT BULB / LAMP)
- GE LAMPS Halogen Light Bulb, T3,100W (Q100T3/CL/CD)
- Ilc Halogen Light Bulbs