Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp
Mfr # NLI-4174-24 LIGHT BULB / LAMP
Zoro # G002974870
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Voltage 28
- Watts 43
- Bulb Shape GG12B
Product Information
- Brand Ilc
- MFR # NLI-4174-24 LIGHT BULB / LAMP
- Zoro # G002974870
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Voltage | 28 |
Watts | 43 |
Bulb Shape | GG12B |
Description
Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement For OSRAM SYLVANIA 64458S (WW-41VL-2)
- ILC Replacement for Green Energy Jd500 MC Clear replacement light bulb lamp (JD500 MC CLEAR GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- ILC Replacement for Altman AK Foto PAC 1000w replacement light bulb lamp (AK FOTO PAC 1000W ALTMAN)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- ILC Replacement for Philips 35mrc16/irc/alu/fl36 Bulb replacement light bulb lamp (35MRC16/IRC/ALU/FL36 BULB PHILIPS)
- Ilc Halogen Light Bulbs