Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp
Mfr # MLS13GUWW LIGHT BULB / LAMP
Zoro # G102932374
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # MLS13GUWW LIGHT BULB / LAMP
- Zoro # G102932374
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- ILC Replacement for LTS E78751 Magnifying Lamp replacement light bulb lamp (E78751 MAGNIFYING LAMP LTS)
- ILC Replacement for DAMAR F40T10 TRUETONE 950 (F40T10 TRUETONE 950 DAMAR)
- ILC Replacement for DAMAR F40T10 TRUETONE 850 (F40T10 TRUETONE 850 DAMAR)
- ILC Replacement for Craftsman 93366 replacement light bulb lamp (93366 CRAFTSMAN)
- ILC Replacement for GE General Electric G.E 97625 replacement light bulb lamp (97625 GE GENERAL ELECTRIC G.E)
- ILC Replacement for DAZOR FC8T9/DL (FC8T9/DL DAZOR)
- ILC Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp (FT55DL/841/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs