Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Mh175/c/u replacement light bulb lamp
Mfr # MH175/C/U LIGHT BULB / LAMP
Zoro # G902932666
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 3900
- Bulb Shape BT28
- Watts 175
Product Information
- Brand Ilc
- MFR # MH175/C/U LIGHT BULB / LAMP
- Zoro # G902932666
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 3900 |
Bulb Shape | BT28 |
Watts | 175 |
Description
Replacement for Light Bulb / Lamp Mh175/c/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- ILC Replacement for HORTILUX SUPER HPS BULB GROW LAMP (SUPER HPS BULB GROW LAMP HORTILUX)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- ILC Replacement for Venture Lighting MP 320w/bu/ed28/uvs/ps/740 replacement light bulb lamp (MP 320W/BU/ED28/UVS/PS/740 VENTURE LIGHTING)
- ILC Replacement for Fulham Mhde250/uvs/4k replacement light bulb lamp (MHDE250/UVS/4K FULHAM)
- ILC Replacement for Venture Lighting Mh50w/u/ps replacement light bulb lamp (MH50W/U/PS VENTURE LIGHTING)
- ILC Replacement for Coleman Lantern Bulb replacement light bulb lamp, 10PK (LANTERN BULB COLEMAN)
- Ilc HID Light Bulbs