Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp
Mfr # LU200/S66 LIGHT BULB / LAMP
Zoro # G902937159
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 200
- Bulb Color Temp. 2100
- Bulb Shape ED18
- Voltage 120
Product Information
- Brand Ilc
- MFR # LU200/S66 LIGHT BULB / LAMP
- Zoro # G902937159
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 200 |
Bulb Color Temp. | 2100 |
Bulb Shape | ED18 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- ILC Replacement for Philips Cdm35/par20/m/fl(30) replacement light bulb lamp (CDM35/PAR20/M/FL(30) PHILIPS)
- HALO H7Ict (H7ICT)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- ILC Replacement for Kichler 17025 replacement light bulb lamp (17025 KICHLER)
- ILC Replacement for Sylvania Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 SYLVANIA)
- ILC Replacement for Sylvania 64490 replacement light bulb lamp (64490 SYLVANIA)
- ILC Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp (24V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- ILC Replacement for Cosmedico 913138841 replacement light bulb lamp (913138841 COSMEDICO)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- Ilc HID Light Bulbs