Shop All HID Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP LU1000/+/ECO
Mfr # LU1000/+/ECO LIGHT BULB / LAMP
Zoro # G602936827
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Shape ET25
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Voltage 120
Product Information
- Brand Ilc
- MFR # LU1000/+/ECO LIGHT BULB / LAMP
- Zoro # G602936827
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1000 |
Bulb Shape | ET25 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Lu1000/+/eco replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/COR/48-835/MF20/G 10/1)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- ILC Replacement for Green Energy 40303-wb replacement light bulb lamp (40303-WB GREEN ENERGY)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Philips C150s56/alto replacement light bulb lamp (C150S56/ALTO PHILIPS)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- ILC Replacement for Philips Cdm70/t6/942 replacement light bulb lamp (CDM70/T6/942 PHILIPS)
- Ilc HID Light Bulbs