Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Lr58060 25-watt replacement light bulb lamp
Mfr # LR58060 25-WATT LIGHT BULB / LAMP
Zoro # G102936921
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 25
- Voltage 120
Product Information
- Brand Ilc
- MFR # LR58060 25-WATT LIGHT BULB / LAMP
- Zoro # G102936921
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Lr58060 25-watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- BULBRITE 25w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2100K, 40PK (861086)
- POLYMERSHAPES Light Panel, 0.305x23 3/4x47 3/4In, PK5 (4VZJ1)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- ILC Replacement for Philips 620ps40p 120v replacement light bulb lamp (620PS40P 120V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 33518atr replacement light bulb lamp (33518ATR LIGHT BULB / LAMP)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- ILC Replacement for Ushio Dental 120v-125w replacement light bulb lamp (DENTAL 120V-125W USHIO)
- ILC Replacement for MDT 470sa Silver Bottom replacement light bulb lamp (470SA SILVER BOTTOM MDT)
- ILC Replacement for Philips 300m/ps30 130v replacement light bulb lamp (300M/PS30 130V PHILIPS)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- Ilc Incandescent Light Bulbs