Shop All Decorative Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Kr40ctc 120v replacement light bulb lamp
Mfr # KR40CTC 120V LIGHT BULB / LAMP
Zoro # G402963566
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Watts 40
- Voltage 120
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
Product Information
- Brand Ilc
- MFR # KR40CTC 120V LIGHT BULB / LAMP
- Zoro # G402963566
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Shape | B10 |
Watts | 40 |
Voltage | 120 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Description
Replacement for Light Bulb / Lamp Kr40ctc 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- SUMMIT Post Top Fixt 1L Blk (66875)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- ILC Replacement for Satco S3283 replacement light bulb lamp, 4PK (S3283 SATCO)
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ILC Replacement for Westinghouse 40b11/cd2 replacement light bulb lamp, 4PK (40B11/CD2 WESTINGHOUSE)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- Ilc Decorative Light Bulbs