Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp
Mfr # JDE11 120V 75W LIGHT BULB / LAMP
Zoro # G303011083
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 75
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # JDE11 120V 75W LIGHT BULB / LAMP
- Zoro # G303011083
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 75 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Description
Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Regus 24'' High 1-Light Outdoor Table Lamp - Antique Gray - Includes LED Bulb (D4389-LED)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD 12-24VDC NAPLUG W/USB PORT (EW2461)
- DABMAR LIGHTING Step Light, 601, W, Recessed, Louvered (LV601-W)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- ILC Replacement for Zoro 2v616 replacement light bulb lamp (2V616 ZORO)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for Halco 107037 replacement light bulb lamp (107037 HALCO)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- Ilc Halogen Light Bulbs