Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp
Mfr # JDD E27 110-130V 100W FROST LIGHT BULB / LAMP
Zoro # G303010895
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T10
- Voltage 120
- Watts 100
- Bulb Color Temp. 2900
Product Information
- Brand Ilc
- MFR # JDD E27 110-130V 100W FROST LIGHT BULB / LAMP
- Zoro # G303010895
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T10 |
Voltage | 120 |
Watts | 100 |
Bulb Color Temp. | 2900 |
Description
Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Worklight Tripod Halog 1000W (L14SLED)
- ELCO LIGHTING LED Trilene™ Track Fixture (ET615CT3DW)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- ILC Replacement For OSRAM SYLVANIA 64458S (WW-41VL-2)
- ILC Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp (APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL)
- ILC Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp (20T3Q/CL 12V SYLVANIA)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 60par38/hal/fl25 replacement light bulb lamp (60PAR38/HAL/FL25 PHILIPS)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- Ilc Halogen Light Bulbs