Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp
Mfr # JC12V-20W/BA15S LIGHT BULB / LAMP
Zoro # G402973183
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 20
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12
Product Information
- Brand Ilc
- MFR # JC12V-20W/BA15S LIGHT BULB / LAMP
- Zoro # G402973183
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 20 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- JANDORF 8"" Detachable Harp (60127)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- WESTINGHOUSE 8142200 Glass Shade Marble 2.25 Brown (81422)
- ILC Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp (500T20/63 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK OSRAM SYLVANIA)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- ILC Replacement for Ushio 75par30ln/sp10/130v, Long Neck replacement light bulb lamp (75PAR30LN/SP10/130V, LONG NECK USHIO)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Ezx/d replacement light bulb lamp (EZX/D LIGHT BULB / LAMP)
- ILC Replacement for Chauvet DJ Squeeze replacement light bulb lamp (DJ SQUEEZE CHAUVET)
- Ilc Halogen Light Bulbs