Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp JC 12V 40W replacement light bulb lamp
Mfr # JC 12V 40W LIGHT BULB / LAMP
Zoro # G202826658
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Wattage Equivalency 37.5
- Watts 37.5
- Voltage 12
Product Information
- Brand Ilc
- MFR # JC 12V 40W LIGHT BULB / LAMP
- Zoro # G202826658
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Wattage Equivalency | 37.5 |
Watts | 37.5 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp JC 12V 40W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL U-Joint Snap Ring Plier (49)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- ILC Replacement for Allen Bradley 800t-n157 replacement light bulb lamp, 10PK (800T-N157 ALLEN BRADLEY)
- ILC Replacement for Welch Allyn 04900 replacement light bulb lamp (04900 WELCH ALLYN)
- ILC Replacement for Eiko 64111 replacement light bulb lamp (64111 EIKO)
- ILC Replacement for Damar 35par36hfl/30 12V replacement light bulb lamp (35PAR36HFL/30 12V DAMAR)
- ILC Replacement For LIGHT BULB LAMP 1224K AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-2U4J-8)
- ILC Replacement for Zoro 2fmn9 replacement light bulb lamp, 10PK (2FMN9 ZORO)
- ILC Replacement For LEXUS RX450H YEAR 2012 DOOR PANEL LIGHT GREEN LED REPLACEMENT (WW-YQD6-1)
- Ilc Automotive Lighting