Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp
Mfr # J240V-750W 190.5MM LIGHT BULB / LAMP
Zoro # G203009746
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Color Temp. 3000
- Voltage 240
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 750
Product Information
- Brand Ilc
- MFR # J240V-750W 190.5MM LIGHT BULB / LAMP
- Zoro # G203009746
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Color Temp. | 3000 |
Voltage | 240 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 750 |
Description
Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- LORELL Lamp, Desk, Air Prfr, Usb, Wh (LLR03146)
- ILC Replacement For HIKARI J 130V 200W 118MM HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLFQ-9)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- ILC Replacement for Osram Sylvania 50mr16/fl/c/exn/clam 12V replacement light bulb lamp, 2PK (50MR16/FL/C/EXN/CLAM 12V OSRAM SYLVANIA)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs