Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Hl60bt15/cl/ssfc replacement light bulb lamp
Mfr # HL60BT15/CL/SSFC LIGHT BULB / LAMP
Zoro # G502931885
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BT15
- Watts 60
Product Information
- Brand Ilc
- MFR # HL60BT15/CL/SSFC LIGHT BULB / LAMP
- Zoro # G502931885
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BT15 |
Watts | 60 |
Description
Replacement for Light Bulb / Lamp Hl60bt15/cl/ssfc replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- ILC Replacement for Westinghouse 03706 replacement light bulb lamp 2 Pack (03706 WESTINGHOUSE)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/830/XP/SS/ECO3)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for Sylvania 64338 Halogen replacement light bulb lamp (64338 HALOGEN SYLVANIA)
- ILC Replacement for Grainger 4v630 replacement light bulb lamp (4V630 GRAINGER)
- ILC Replacement for Forest Dental 0014-300 replacement light bulb lamp (0014-300 FOREST DENTAL)
- ILC Replacement for Edwards Signaling Adapta Beacons 52 Series replacement light bulb lamp (ADAPTA BEACONS 52 SERIES EDWARDS SIGNALING)
- ILC Replacement For PHILIPS 12356 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-4996-4)
- Ilc Halogen Light Bulbs