Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp
Mfr # FPL55EX-D LIGHT BULB / LAMP
Zoro # G103434648
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2G11 4-PIN BASE
- Bulb Shape T5
- Watts 55
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # FPL55EX-D LIGHT BULB / LAMP
- Zoro # G103434648
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | 2G11 4-PIN BASE |
Bulb Shape | T5 |
Watts | 55 |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- ILC Replacement for Commercial Electric 224-429 replacement light bulb lamp (224-429 COMMERCIAL ELECTRIC)
- ILC Replacement For SATCO S8449 (S8449)
- ILC Replacement For LIGHT BULB LAMP F54T5HO835 FLUORESCENT LINEAR 25PK (25PAK:WW-328V-9)
- ILC Replacement for Atlantic Ultraviolet 05-1334-r replacement light bulb lamp (05-1334-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Germicidal 782l-30 replacement light bulb lamp (782L-30 GERMICIDAL)
- ILC Replacement For LIGHT BULB LAMP F72T8WW FLUORESCENT LINEAR 8PK (8PAK:WX-ETBU-9)
- ILC Replacement for Bulbrite F20t4/64k replacement light bulb lamp, 2PK (F20T4/64K BULBRITE)
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- Ilc Fluorescent Linear Lamps