Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp
Mfr # FLB15/TL LIGHT BULB / LAMP
Zoro # G602793659
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 2800
Product Information
- Brand Ilc
- MFR # FLB15/TL LIGHT BULB / LAMP
- Zoro # G602793659
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- ILC Replacement for SLI Sylvania Lighting F20t12 Blacklight Blue replacement light bulb lamp (F20T12 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- ILC Replacement for Ushio 3000222 replacement light bulb lamp (3000222 USHIO)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- ILC Replacement for Light Bulb / Lamp F20t12/cw/rp replacement light bulb lamp (F20T12/CW/RP LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs