Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY
Mfr # F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP
Zoro # G502760232
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP
- Zoro # G502760232
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- ILC Replacement for Sylvania 21625 replacement light bulb lamp (21625 SYLVANIA)
- ILC Replacement for GE General Electric G.E F14w/t5/830/eco replacement light bulb lamp (F14W/T5/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp (CF13DD/827/ECO SYLVANIA)
- ILC Replacement for Philips Bc-el/a Par38 23W replacement light bulb lamp (BC-EL/A PAR38 23W PHILIPS)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Sylvania Dulux T/E 18w/30k replacement light bulb lamp (DULUX T/E 18W/30K SYLVANIA)
- Ilc Fluorescent Light Bulbs