Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F39bx/spx30/rs replacement light bulb lamp
Mfr # F39BX/SPX30/RS LIGHT BULB / LAMP
Zoro # G502760003
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 36
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F39BX/SPX30/RS LIGHT BULB / LAMP
- Zoro # G502760003
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 36 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F39bx/spx30/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Eiko 49298 (49298)
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- ILC Replacement for Eiko 031293492753 replacement light bulb lamp (031293492753 EIKO)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- ILC Replacement for Damar 26475a replacement light bulb lamp (26475A DAMAR)
- ILC Replacement for PHILIPS PL-S 13W/835/2P (PL-S 13W/835/2P PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/SPX35/835 (F9BX/SPX35/835 GE GENERAL ELECTRIC G.E)
- ILC Replacement For DAMAR FT36DL835 FLUORESCENT COMPACT FLUORESCENT CFL LONG TWIN SHAPE 2PK (2PAK:WW-159R-2)
- Ilc Fluorescent Light Bulbs