Shop All Fluorescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP F34CW/SS/ECO
Mfr # F34CW/SS/ECO LIGHT BULB / LAMP
Zoro # G702932521
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F34CW/SS/ECO LIGHT BULB / LAMP
- Zoro # G702932521
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1400LM Dimmable 6-Pack (LR23745-6PK)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- ILC Replacement for Sylvania 18937 replacement light bulb lamp (18937 SYLVANIA)
- ILC Replacement for Polaroid Printscan 35 replacement light bulb lamp, 2PK (PRINTSCAN 35 POLAROID)
- ILC Replacement for GE General Electric G.E F14t5/850/wm/eco replacement light bulb lamp (F14T5/850/WM/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips El/a G25 T3 9W replacement light bulb lamp (EL/A G25 T3 9W PHILIPS)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/4p/eol replacement light bulb lamp (F70QBX/827/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- ILC Replacement for Sylvania 21763 replacement light bulb lamp, 25PK (21763 SYLVANIA)
- Ilc Fluorescent Light Bulbs