Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F30-inch-t8/cw/4 replacement light bulb lamp
Mfr # F30-INCH-T8/CW/4 LIGHT BULB / LAMP
Zoro # G302793195
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F30-INCH-T8/CW/4 LIGHT BULB / LAMP
- Zoro # G302793195
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Light Bulb / Lamp F30-inch-t8/cw/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- MAXXIMA Outdoor LED Wall Light 1200 Lumens (MEL-23100W)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34011-6PK)
- ILC Replacement for Satco F17t8/735/env replacement light bulb lamp (F17T8/735/ENV SATCO)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ILC Replacement for Osram Sylvania L13w/30 replacement light bulb lamp (L13W/30 OSRAM SYLVANIA)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- ILC Replacement for GE General Electric G.E F26÷t8cw/4 replacement light bulb lamp (F26÷T8CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Ft40dl/28w/841/ss/eco replacement light bulb lamp (FT40DL/28W/841/SS/ECO OSRAM SYLVANIA)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- Ilc Fluorescent Light Bulbs