Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp F17t8/spx30 replacement light bulb lamp
Mfr # F17T8/SPX30 LIGHT BULB / LAMP
Zoro # G502758604
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F17T8/SPX30 LIGHT BULB / LAMP
- Zoro # G502758604
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp F17t8/spx30 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21451-4PK)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7233)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- ILC Replacement for SYLVANIA F48T12/CW/HO/ECO (F48T12/CW/HO/ECO SYLVANIA)
- ILC Replacement for Lights OF America Fcl30ex-n replacement light bulb lamp (FCL30EX-N LIGHTS OF AMERICA)
- ILC Replacement for SYLVANIA 21118 (21118 SYLVANIA)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- Ilc Fluorescent Light Bulbs